- Standard Series Electro-Zinc Plated Steel Stacking Bolt
- Group H7
- Metric Hardware
| Hardware Type | Metric |
| Series | Standard Series |
| Hardware Material | Zinc-Plated Carbon Steel |
| Group | H7 |
| Clamp Component | Stacking Bolt |
| Weight | 0.1 LB |
| Hardware Type | Metric |
| Series | Standard Series |
| Hardware Material | Zinc-Plated Carbon Steel |
| Group | H7 |
| Clamp Component | Stacking Bolt |
| Weight | 0.1 LB |