- Standard Series 304 Stainless Steel Stacking Bolt
- Group H4
| Clamp Component | Stacking Bolt |
| Hardware Material | 304 Stainless Steel |
| Group | H4 |
| Hardware Type | Standard |
| Series | Standard Series |
| Weight | 0.07 LB |
| Clamp Component | Stacking Bolt |
| Hardware Material | 304 Stainless Steel |
| Group | H4 |
| Hardware Type | Standard |
| Series | Standard Series |
| Weight | 0.07 LB |