- Standard Series 316 Stainless Steel Safety Plate
- Group H7
| Clamp Component | Safety Plate |
| Group | H7 |
| Hardware Type | Standard |
| Hardware Material | 316 Stainless Steel |
| Series | Standard Series |
| Weight | 0.068 LB |
| Clamp Component | Safety Plate |
| Group | H7 |
| Hardware Type | Standard |
| Hardware Material | 316 Stainless Steel |
| Series | Standard Series |
| Weight | 0.068 LB |