- Standard Series 316 Stainless Steel Safety Plate
- Group H5
| Group | H5 |
| Series | Standard Series |
| Hardware Material | 316 Stainless Steel |
| Hardware Type | Standard |
| Clamp Component | Safety Plate |
| Weight | 0.034 LB |
| Group | H5 |
| Series | Standard Series |
| Hardware Material | 316 Stainless Steel |
| Hardware Type | Standard |
| Clamp Component | Safety Plate |
| Weight | 0.034 LB |