- Standard Series 304 Stainless Steel Safety Plate
- Group H1
| Clamp Component | Safety Plate |
| Hardware Type | Standard |
| Group | H1 |
| Series | Standard Series |
| Hardware Material | 304 Stainless Steel |
| Weight | 0.016 LB |
| Clamp Component | Safety Plate |
| Hardware Type | Standard |
| Group | H1 |
| Series | Standard Series |
| Hardware Material | 304 Stainless Steel |
| Weight | 0.016 LB |