- Standard Series Electro-Zinc Plated Steel Hex Bolt
- Group H7A
| Group | H7A |
| Series | Standard Series |
| Hardware Material | Zinc-Plated Carbon Steel |
| Clamp Component | Hex Bolt |
| Hardware Type | Standard |
| Weight | 0.072 LB |
| Group | H7A |
| Series | Standard Series |
| Hardware Material | Zinc-Plated Carbon Steel |
| Clamp Component | Hex Bolt |
| Hardware Type | Standard |
| Weight | 0.072 LB |