- Standard Series Electro-Zinc Plated Steel Hex Bolt
- Group H8
| Hardware Material | Zinc-Plated Carbon Steel |
| Series | Standard Series |
| Hardware Type | Standard |
| Clamp Component | Hex Bolt |
| Group | H8 |
| Weight | 0.05 LB |
| Hardware Material | Zinc-Plated Carbon Steel |
| Series | Standard Series |
| Hardware Type | Standard |
| Clamp Component | Hex Bolt |
| Group | H8 |
| Weight | 0.05 LB |