- Standard Series 316 Stainless Steel Hex Bolt
- Group H8
| Group | H8 |
| Hardware Material | 316 Stainless Steel |
| Clamp Component | Hex Bolt |
| Series | Standard Series |
| Hardware Type | Standard |
| Weight | 0.0 LB |
| Group | H8 |
| Hardware Material | 316 Stainless Steel |
| Clamp Component | Hex Bolt |
| Series | Standard Series |
| Hardware Type | Standard |
| Weight | 0.0 LB |