- Standard Series Electro-Zinc Plated Steel Hex Bolt
- Group H7
| Group | H7 |
| Hardware Type | Standard |
| Series | Standard Series |
| Hardware Material | Zinc-Plated Carbon Steel |
| Clamp Component | Hex Bolt |
| Weight | 0.064 LB |
| Group | H7 |
| Hardware Type | Standard |
| Series | Standard Series |
| Hardware Material | Zinc-Plated Carbon Steel |
| Clamp Component | Hex Bolt |
| Weight | 0.064 LB |