- Standard Series 316 Stainless Steel Hex Bolt
- Group H7
| Hardware Material | 316 Stainless Steel |
| Series | Standard Series |
| Hardware Type | Standard |
| Clamp Component | Hex Bolt |
| Group | H7 |
| Weight | 0.064 LB |
| Hardware Material | 316 Stainless Steel |
| Series | Standard Series |
| Hardware Type | Standard |
| Clamp Component | Hex Bolt |
| Group | H7 |
| Weight | 0.064 LB |