
- Standard Series Electro-Zinc Plated Steel Hex Bolt
- Group H6
- Metric Hardware
Series | Standard Series |
Hardware Material | Zinc-Plated Carbon Steel |
Group | H6 |
Hardware Type | Metric |
Clamp Component | Hex Bolt |
Weight | 0.04 LB |

Series | Standard Series |
Hardware Material | Zinc-Plated Carbon Steel |
Group | H6 |
Hardware Type | Metric |
Clamp Component | Hex Bolt |
Weight | 0.04 LB |