- Standard Series 304 Stainless Steel Hex Bolt
- Group H5
| Clamp Component | Hex Bolt |
| Group | H5 |
| Series | Standard Series |
| Hardware Material | 304 Stainless Steel |
| Hardware Type | Standard |
| Weight | 0.038 LB |
| Clamp Component | Hex Bolt |
| Group | H5 |
| Series | Standard Series |
| Hardware Material | 304 Stainless Steel |
| Hardware Type | Standard |
| Weight | 0.038 LB |