- Standard Series Electro-Zinc Plated Steel Hex Bolt
- Group H4
- Metric Hardware
| Clamp Component | Hex Bolt |
| Series | Standard Series |
| Group | H4 |
| Hardware Material | Zinc-Plated Carbon Steel |
| Hardware Type | Metric |
| Weight | 0.026 LB |
| Clamp Component | Hex Bolt |
| Series | Standard Series |
| Group | H4 |
| Hardware Material | Zinc-Plated Carbon Steel |
| Hardware Type | Metric |
| Weight | 0.026 LB |