- Standard Series 304 Stainless Steel Hex Bolt
- Group H4
| Series | Standard Series |
| Hardware Material | 304 Stainless Steel |
| Group | H4 |
| Clamp Component | Hex Bolt |
| Hardware Type | Standard |
| Weight | 0.026 LB |
| Series | Standard Series |
| Hardware Material | 304 Stainless Steel |
| Group | H4 |
| Clamp Component | Hex Bolt |
| Hardware Type | Standard |
| Weight | 0.026 LB |