- Standard Series Electro-Zinc Plated Steel Hex Bolt
- Group H2
- Metric Hardware
| Series | Standard Series |
| Group | H2 |
| Clamp Component | Hex Bolt |
| Hardware Material | Zinc-Plated Carbon Steel |
| Hardware Type | Metric |
| Weight | 0.024 LB |
| Series | Standard Series |
| Group | H2 |
| Clamp Component | Hex Bolt |
| Hardware Material | Zinc-Plated Carbon Steel |
| Hardware Type | Metric |
| Weight | 0.024 LB |