
- Standard Series 316 Stainless Steel Hex Bolt
- Group H2
Series | Standard Series |
Group | H2 |
Hardware Material | 316 Stainless Steel |
Clamp Component | Hex Bolt |
Hardware Type | Standard |
Weight | 0.024 LB |

Series | Standard Series |
Group | H2 |
Hardware Material | 316 Stainless Steel |
Clamp Component | Hex Bolt |
Hardware Type | Standard |
Weight | 0.024 LB |