- Standard Series 304 Stainless Steel Hex Bolt
- Group H2
| Group | H2 |
| Hardware Material | 304 Stainless Steel |
| Hardware Type | Standard |
| Clamp Component | Hex Bolt |
| Series | Standard Series |
| Weight | 0.024 LB |
| Group | H2 |
| Hardware Material | 304 Stainless Steel |
| Hardware Type | Standard |
| Clamp Component | Hex Bolt |
| Series | Standard Series |
| Weight | 0.024 LB |