
- Standard Series Electro-Zinc Plated Steel Hex Bolt
- Group H1
Hardware Type | Standard |
Clamp Component | Hex Bolt |
Hardware Material | Zinc-Plated Carbon Steel |
Series | Standard Series |
Group | H1 |
Weight | 0.02 LB |

Hardware Type | Standard |
Clamp Component | Hex Bolt |
Hardware Material | Zinc-Plated Carbon Steel |
Series | Standard Series |
Group | H1 |
Weight | 0.02 LB |