- Standard Series 304 Stainless Steel Group Weld Plate, 10 Clamp
- Group H3
| Hardware Material | 304 Stainless Steel |
| Hardware Type | Standard |
| Series | Standard Series |
| Group | H3 |
| Clamp Component | Group Weld Plate, 10 Clamp |
| Weight | 1.0 LB |
| Hardware Material | 304 Stainless Steel |
| Hardware Type | Standard |
| Series | Standard Series |
| Group | H3 |
| Clamp Component | Group Weld Plate, 10 Clamp |
| Weight | 1.0 LB |