- Standard Series 304 Stainless Steel Group Weld Plate, 4 Clamp
- Group H2
| Hardware Type | Standard |
| Hardware Material | 304 Stainless Steel |
| Series | Standard Series |
| Clamp Component | Group Weld Plate, 4 Clamp |
| Group | H2 |
| Weight | 0.4 LB |
| Hardware Type | Standard |
| Hardware Material | 304 Stainless Steel |
| Series | Standard Series |
| Clamp Component | Group Weld Plate, 4 Clamp |
| Group | H2 |
| Weight | 0.4 LB |