- Standard Series 304 Stainless Steel Group Weld Plate, 5 Clamp
- Group H1
| Hardware Material | 304 Stainless Steel |
| Clamp Component | Group Weld Plate, 5 Clamp |
| Hardware Type | Standard |
| Group | H1 |
| Series | Standard Series |
| Weight | 0.5 LB |
| Hardware Material | 304 Stainless Steel |
| Clamp Component | Group Weld Plate, 5 Clamp |
| Hardware Type | Standard |
| Group | H1 |
| Series | Standard Series |
| Weight | 0.5 LB |