- Standard Series 304 Stainless Steel Cover Plate
- Group H4
| Clamp Component | Cover Plate |
| Hardware Type | Standard |
| Hardware Material | 304 Stainless Steel |
| Series | Standard Series |
| Group | H4 |
| Weight | 0.082 LB |
| Clamp Component | Cover Plate |
| Hardware Type | Standard |
| Hardware Material | 304 Stainless Steel |
| Series | Standard Series |
| Group | H4 |
| Weight | 0.082 LB |