- Standard Series Carbon Steel Cover Plate
- Group H3
| Hardware Material | Carbon Steel |
| Series | Standard Series |
| Clamp Component | Cover Plate |
| Hardware Type | Standard |
| Group | H3 |
| Weight | 0.0 LB |
| Hardware Material | Carbon Steel |
| Series | Standard Series |
| Clamp Component | Cover Plate |
| Hardware Type | Standard |
| Group | H3 |
| Weight | 0.0 LB |