
- Standard Series 304 Stainless Steel Cover Plate
- Group H2
Group | H2 |
Series | Standard Series |
Hardware Type | Standard |
Hardware Material | 304 Stainless Steel |
Clamp Component | Cover Plate |
Weight | 0.058 LB |

Group | H2 |
Series | Standard Series |
Hardware Type | Standard |
Hardware Material | 304 Stainless Steel |
Clamp Component | Cover Plate |
Weight | 0.058 LB |