
- Standard Series 316 Stainless Steel Cover Plate
- Group H1
Series | Standard Series |
Hardware Type | Standard |
Hardware Material | 316 Stainless Steel |
Clamp Component | Cover Plate |
Group | H1 |
Weight | 0.05 LB |

Series | Standard Series |
Hardware Type | Standard |
Hardware Material | 316 Stainless Steel |
Clamp Component | Cover Plate |
Group | H1 |
Weight | 0.05 LB |