- Standard Series 316 Stainless Steel Elongated Weld Plate
- Group H3
| Clamp Component | Elongated Weld Plate |
| Hardware Material | 316 Stainless Steel |
| Hardware Type | Standard |
| Series | Standard Series |
| Group | H3 |
| Weight | 0.16 LB |
| Clamp Component | Elongated Weld Plate |
| Hardware Material | 316 Stainless Steel |
| Hardware Type | Standard |
| Series | Standard Series |
| Group | H3 |
| Weight | 0.16 LB |