- Heavy Series Tube Clamp for 6" Tube
- Polypropylene Insert Material
- 316 Stainless Steel Hardware
| Length | 11 3/4 in |
| Series | Heavy Series |
| Tube Size | 6 in |
| Hardware Type | Standard |
| Hardware Material | 316 Stainless Steel |
| Insert Material | Polypropylene |
| Group | H9 |
| Pressure | 6000 psi |
| Weight | 19.91 LB |

