- Heavy Series Tube Clamp for 1 1/4" Tube
- Polypropylene Insert Material
- 316 Stainless Steel Hardware
| Tube Size | 1 1/4 in |
| Pressure | 6000 psi |
| Group | H5 |
| Insert Material | Polypropylene |
| Series | Heavy Series |
| Hardware Material | 316 Stainless Steel |
| Length | 4 in |
| Hardware Type | Standard |
| Weight | 1.29 LB |

