Skip to content Skip to navigation menu
Pipe Clamp

SHT84500-PP

Pipe Clamp
Item #101804797
  • Heavy Series Pipe Clamp for 4 in Pipe
  • Polypropylene Insert Material
  • 304 Stainless Steel Hardware
Pipe Clamp
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Heavy Series Pipe Clamp for 4 in Pipe
  • Polypropylene Insert Material
  • 304 Stainless Steel Hardware

description

  • Pipe clamp assemblies are quality-built supporting systems with unlimited applications in offshore installations, off-highway equipment, marine hydraulics, ship building, mining, steel mills, foundries and any industrial application requiring that pipes be rigidly supported.All clamps can be easily secured and are virtually maintenance-free.A clamp assembly consists of a weld plate, two identical clamp halves, a cover plate or washers and two hex-head bolts.
Pipe Size 4 in
Insert Material Polypropylene
Temperature Range [Max] 212 °F
Series Heavy Series
Length 8 1/16 in
Hardware Material 304 Stainless Steel
Clamping Dia. 4.5 in
Temperature Range [Min] -22 °F
Group H8
Weight 11.88 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison