- Heavy Series Pipe Clamp for 3 in Pipe
- Polypropylene Insert Material
- 304 Stainless Steel Hardware
description
- Pipe clamp assemblies are quality-built supporting systems with unlimited applications in offshore installations, off-highway equipment, marine hydraulics, ship building, mining, steel mills, foundries and any industrial application requiring that pipes be rigidly supported.All clamps can be easily secured and are virtually maintenance-free.A clamp assembly consists of a weld plate, two identical clamp halves, a cover plate or washers and two hex-head bolts.
| Length | 6 in |
| Group | H7 |
| Temperature Range [Max] | 212 °F |
| Clamping Dia. | 3.5 in |
| Temperature Range [Min] | -22 °F |
| Series | Heavy Series |
| Pipe Size | 3 in |
| Insert Material | Polypropylene |
| Hardware Material | 304 Stainless Steel |
| Weight | 11.88 LB |

