- Heavy Series Tube Clamp for 3 1/2" Tube
- Polypropylene Insert Material
- 304 Stainless Steel Hardware
| Hardware Material | 304 Stainless Steel |
| Pressure | 6000 psi |
| Hardware Type | Standard |
| Series | Heavy Series |
| Insert Material | Polypropylene |
| Tube Size | 3 1/2 in |
| Group | H7 |
| Length | 7 7/8 in |
| Weight | 5.81 LB |

