- Heavy Series Tube Clamp for 1 3/4" Tube
- Santoprene Insert Material
- 304 Stainless Steel Hardware
| Hardware Type | Standard |
| Insert Material | Santoprene |
| Length | 5 7/8 in |
| Group | H6 |
| Hardware Material | 304 Stainless Steel |
| Series | Heavy Series |
| Tube Size | 1 3/4 in |
| Pressure | 6000 psi |
| Weight | 3.0 LB |

