- Heavy Series Tube Clamp for 1" Tube
- Polypropylene Insert Material
- 304 Stainless Steel Hardware
| Group | H4 |
| Hardware Type | Standard |
| Pressure | 6000 psi |
| Length | 3 3/8 in |
| Tube Size | 1 in |
| Hardware Material | 304 Stainless Steel |
| Insert Material | Polypropylene |
| Series | Heavy Series |
| Weight | 1.07 LB |

