- Heavy Series Tube Clamp for 5" Tube
- Polypropylene Insert Material
- Electro-Zinc Plated Steel Hardware
| Pressure | 6000 psi |
| Group | H9 |
| Tube Size | 5 in |
| Series | Heavy Series |
| Length | 11 3/4 in |
| Insert Material | Polypropylene |
| Hardware Material | Zinc-Plated Carbon Steel |
| Hardware Type | Standard |
| Weight | 20.11 LB |

