- Heavy Series Tube Clamp for 4" Tube
- Santoprene Insert Material
- Electro-Zinc Plated Steel Hardware
| Hardware Type | Standard |
| Length | 10 in |
| Tube Size | 4 in |
| Pressure | 6000 psi |
| Insert Material | Santoprene |
| Series | Heavy Series |
| Group | H8 |
| Hardware Material | Zinc-Plated Carbon Steel |
| Weight | 13.88 LB |

