- Heavy Series Pipe Clamp for 2 1/2 in Pipe
- Aluminum Insert Material
- Electro-Zinc Plated Steel Hardware
description
- Pipe clamp assemblies are quality-built supporting systems with unlimited applications in offshore installations, off-highway equipment, marine hydraulics, ship building, mining, steel mills, foundries and any industrial application requiring that pipes be rigidly supported.All clamps can be easily secured and are virtually maintenance-free.A clamp assembly consists of a weld plate, two identical clamp halves, a cover plate or washers and two hex-head bolts.
| Temperature Range [Min] | -22 °F |
| Length | 6 in |
| Series | Heavy Series |
| Clamping Dia. | 2.875 in |
| Temperature Range [Max] | 212 °F |
| Insert Material | Aluminum |
| Pipe Size | 2.5 in |
| Group | H7 |
| Hardware Material | Zinc-Plated Carbon Steel |
| Weight | 5.04 LB |

