- Heavy Series Tube Clamp for 2 3/4" Tube
- Santoprene Insert Material
- Electro-Zinc Plated Steel Hardware
| Hardware Material | Zinc-Plated Carbon Steel |
| Insert Material | Santoprene |
| Group | H7 |
| Pressure | 6000 psi |
| Tube Size | 2.75 in |
| Hardware Type | Standard |
| Series | Heavy Series |
| Length | 7 7/8 in |
| Weight | 5.98 LB |

