- Heavy Series Tube Clamp
- Carbon Steel
- 6000 psi Max. Pressure
- 2 Tube
features
- Other mounting options and different materials are available upon request
| Hardware Material | Carbon Steel |
| Insert Material | Polypropylene |
| Pressure [Max] | 6,000 psi |
| Tube Size | 2 in |
| Weight | 2.77 LB |

