- Heavy Series Tube Clamp for 1 1/2" Tube
- Santoprene Insert Material
- Electro-Zinc Plated Steel Hardware
| Insert Material | Santoprene |
| Tube Size | 1 1/2 in |
| Hardware Material | Zinc-Plated Carbon Steel |
| Series | Heavy Series |
| Pressure | 6000 psi |
| Length | 4 in |
| Group | H5 |
| Hardware Type | Standard |
| Weight | 1.28 LB |

