Skip to content Skip to navigation menu
Heavy Series Pipe Clamp

SH51315-PPSB

Heavy Series Pipe Clamp
Item #113931624
  • Heavy Series Pipe Clamp
  • Carbon Steel
  • 6000 psi Max. Pressure
  • 1 Pipe
Heavy Series Pipe Clamp
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Heavy Series Pipe Clamp
  • Carbon Steel
  • 6000 psi Max. Pressure
  • 1 Pipe

features

  • Other mounting options and different materials are available upon request
Pipe Size 1 in
Insert Material Polypropylene
Pressure [Max] 6,000 psi
Hardware Material Carbon Steel
Weight 1.24 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison