- Heavy Series Pipe Clamp
- Carbon Steel
- 6000 psi Max. Pressure
- 1/2 Pipe
features
- Other mounting options and different materials are available upon request
| Insert Material | Polypropylene |
| Pressure [Max] | 6,000 psi |
| Hardware Material | Carbon Steel |
| Pipe Size | 1/2 in |
| Weight | 1.02 LB |

