- Heavy Series Tube Clamp for 3/4" Tube
- Aluminum Insert Material
- Electro-Zinc Plated Steel Hardware
| Length | 3 3/8 in |
| Group | H4 |
| Pressure | 6000 psi |
| Hardware Type | Standard |
| Insert Material | Aluminum |
| Series | Heavy Series |
| Tube Size | 3/4 in |
| Hardware Material | Zinc-Plated Carbon Steel |
| Weight | 0.97 LB |

