- Heavy Series Tube Clamp
- Carbon Steel
- 6000 psi Max. Pressure
- 1/2 Tube
features
- Other mounting options and different materials are available upon request
| Hardware Material | Carbon Steel |
| Pressure [Max] | 6,000 psi |
| Tube Size | 1/2 in |
| Insert Material | Polypropylene |
| Weight | 0.83 LB |

