- Heavy Series Pipe Clamp for 14 in Pipe
- Polypropylene Insert Material
- Electro-Zinc Plated Steel Hardware
| Hardware Material | Zinc-Plated Carbon Steel |
| Insert Material | Polypropylene |
| Length | 25 in |
| Group | HEAVY 12 |
| Pipe Size | 14 in |
| Series | Heavy Series |
| Clamping Dia. | 14 in |
| Weight | 100.0 LB |

