- Heavy Series Pipe Clamp for 10 in Pipe
- Polypropylene Insert Material
- Electro-Zinc Plated Steel Hardware
| Series | Heavy Series |
| Clamping Dia. | 10.75 in |
| Pipe Size | 10 in |
| Insert Material | Polypropylene |
| Group | HEAVY 11 |
| Hardware Material | Zinc-Plated Carbon Steel |
| Length | 20 in |
| Weight | 100.0 LB |

