- Standard Smooth Bore Clamp
- Zinc-plated
- 2000 psi Max. Pressure
- 7/8 Tube
features
- Other mounting options and different materials are available upon request
| Pipe Size | 0.875 in |
| Tube Size | 0.875 in |
| Hardware Material | Zinc-plated |
| Insert Material | Polypropylene |
| Pressure [Max] | 2000 psi |
| Weight | 0.0 LB |

