- Standard Smooth Bore Clamp
- Zinc-plated
- 2000 psi Max Pressure
- 1/2 in Pipe Size
| Pipe Size | 1/2 in |
| Insert Material | Polypropylene |
| Pressure [Max] | 2,000 psi |
| Hardware Material | Zinc-plated |
| Weight | 0.22 LB |
| Pipe Size | 1/2 in |
| Insert Material | Polypropylene |
| Pressure [Max] | 2,000 psi |
| Hardware Material | Zinc-plated |
| Weight | 0.22 LB |