- Standard Series Tube Clamp for 1/4" Tube
- Polypropylene Insert Material
- Electro-Zinc Plated Steel Hardware
| Insert Material | Polypropylene |
| Pressure | 2000 psi |
| Tube Size | 1/4 in |
| Hardware Type | Standard |
| Group | H4 |
| Series | Standard Series |
| Hardware Material | Zinc-Plated Carbon Steel |
| Length | 2 1/4 in |
| Weight | 0.24 LB |

