- Standard Series Tube Clamp for 3/4" Tube
- Santoprene Insert Material
- Electro-Zinc Plated Steel Hardware
| Length | 1 7/8 in |
| Group | H3 |
| Series | Standard Series |
| Hardware Material | Zinc-Plated Carbon Steel |
| Tube Size | 3/4 in |
| Pressure | 2000 psi |
| Hardware Type | Standard |
| Insert Material | Santoprene |
| Weight | 0.26 LB |

