- Standard Series Tube Clamp for 5/8" Tube
- Polypropylene Insert Material
- Electro-Zinc Plated Steel Metric Hardware
| Tube Size | 5/8 in |
| Hardware Type | Metric |
| Length | 1 5/8 in |
| Hardware Material | Zinc-Plated Carbon Steel |
| Insert Material | Polypropylene |
| Pressure | 2000 psi |
| Group | H2 |
| Series | Standard Series |
| Weight | 0.15 LB |

